ADV 929000890306 PRIMESET RDL 500 1

Item #: 0178451
Cat #: 9290 008 90306
UPC:
$ 89.09 EA
Company wide:
0 in stock
Wattage: 13(w/center cable) & 6.5(w/side cable), Color: 4100K, CRI: 85. NOTE: Need LED Mounting Extrusions, Cable & Power Supply. See .pdf Catalog Page for associated items.

Overview

Wattage: 13(w/center cable) & 6.5(w/side cable), Color: 4100K, CRI: 85. NOTE: Need LED Mounting Extrusions, Cable & Power Supply. See .pdf Catalog Page for associated items.
Also known as: 9290 008 90306, ADV929000890306

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 13
Length: 5.500 in
Light Technology: LED
Color Temperature: 4100 (Cool White)
Length: 5.500 in
Wattage: 13
Light Technology: LED

Customer Reviews

No reviews for this product
(0)