THHN/THWN-2-14-TAN/BLU TRACER 2500FT TAN W/BLUE TRACER

Item #: 0178419

Cat #: 14THHNCSTRTANBLUE

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
THHN/THWN-2-14-TAN/BLU TRACER 2500FT TAN W/BLUE TRACER

Overview

THHN/THWN-2-14-TAN/BLU TRACER 2500FT TAN W/BLUE TRACER
Also known as: 14THHNCSTRTANBLUE

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Tan/Blue
Stranding: Stranded
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Tan/Blue
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded