THHN/THWN-2-14-GRE/GRY TRACER 2500FT GREEN W/GRAY TRACER

Item #: 0178416

Cat #: 14THHNCSTRGREGRAY

UPC:

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2-14-GRE/GRY TRACER 2500FT GREEN W/GRAY TRACER

Overview

THHN/THWN-2-14-GRE/GRY TRACER 2500FT GREEN W/GRAY TRACER
Also known as: 14THHNCSTRGREGRAY

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Green/Gray
Stranding: Stranded
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Green/Gray
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded