THHN/THWN-2-14-BLK/WHT TRACER 2500FT BLACK W/WHITE TRACER

Item #: 0178415

Cat #: 14THHNCSTRBLAWHI

UPC:

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2-14-BLK/WHT TRACER 2500FT BLACK W/WHITE TRACER

Overview

THHN/THWN-2-14-BLK/WHT TRACER 2500FT BLACK W/WHITE TRACER
Also known as: 14THHNCSTRBLAWHI

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Black/White
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Length: 2500 ft
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Jacket: PVC
Color: Black/White
Conductors: 1
Stranding: Stranded