Sno Melter G Mats, 10 FT long x 18 IN wide mat, 750 watts, 240 Va

Item #: 0178409

Cat #: G 10X18-2-50

UPC: 013627007420

Company wide:
0 in stock
Documents & Guides
Sno Melter G Mats, 10 FT long x 18 IN wide mat, 750 watts, 240 Vac

Overview

Sno Melter G Mats, 10 FT long x 18 IN wide mat, 750 watts, 240 Vac

Electric mats provide reliable, convenient snow melting, providing a simpler and safer method of protection for homes and businesses.

Also known as: 013627007420, G 10X18-2-50, EASG10X18250

Specifications

Wattage: 750
Family / Style: ECB
Mounting: Surface
Phase: 1
Volts AC: 240
Wattage: 750
Mounting: Surface
Volts AC: 240
Family / Style: ECB
Phase: 1