Cable Tie, 30lb, 11.4", Black, 100/PK

Item #: 0178395

Cat #: T30LL0C2

UPC: 089306272205

$ 0.51 EA
Company wide:
3,200 in stock
Cable Tie, 11.4" Long, UL Rated, 30lb Tensile Strength, PA66, Black, 100/pkg

Overview

Cable Tie, 11.4" Long, UL Rated, 30lb Tensile Strength, PA66, Black, 100/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306272205, T30LL0C2, TYNT30LL0C2

Features & Benefits

  • Inside serration for a strong grip onto bundles
  • Engineered and manufactured for maximum performance and quality
  • Made from 100% high-quality plastic to ensure efficient recycling
  • Easy application either manually or with a tensioning tool
  • Bent tail allows for simpler insertion

Specifications

Size: Standard
Color: Black
Width: 0.100 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 11.420 in
Diameter Range: 3.200 in
Size: Standard
Width: 0.100 in
Material: Nylon
Diameter Range: 3.200 in
Color: Black
Weight Capacity: 30 lbs
Length: 11.420 in