Wireway, Type 1, Screw Cover, 10" x 10" x 60", Steel, Gray, No KOs

Item #: 0178374

Cat #: 101060 G NK

UPC: 782051224580

$ 790.83 EA
Company wide:
0 in stock
Documents & Guides
Wireway, U-Connector, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

Overview

Wireway, U-Connector, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

At Eaton, we believe that power is a fundamental part of just about everything people do. That’s why we’re dedicated to helping our customers find new ways to manage electrical, hydraulic and mechanical power more efficiently, safely and sustainably. To improve people’s lives, the communities where we live and work, and the planet our future generations depend upon. Because this is what really matters. And we’re here to make sure it works.

Also known as: 782051224580, 101060 G NK, CIR101060GNK

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in