Threaded bridle ring, 2" dia, 1/4" screw, metal

Item #: 0178365

Cat #: 4BRT32

UPC: 782856769804

$ 3.37 EA
Company wide:
6,030 in stock
Documents & Guides
Bridle Ring, 2 Inch Diameter, 1/4-20 Screw Thread, Steel/Electrogalvanized Finish

Overview

Bridle Ring, 2 Inch Diameter, 1/4-20 Screw Thread, Steel/Electrogalvanized Finish

Combine Caddy® CAD4BRT32 bridle rings with other CADDY fasteners to support cables from flange, purlin, drop wire, t-grid.

Also known as: 782856769804, 4BRT32, CDY4BRT32

Features & Benefits

  • Combine bridle rings with other nVent CADDY fasteners to support cables from flange, purlin, drop wire, t-grid, etc.

Specifications

Material: Steel
Size: 1/4 in
Diameter: 2 in
Finish: Electrogalvanized
Material: Steel
Diameter: 2 in
Size: 1/4 in
Finish: Electrogalvanized