M12 Women's Black Heated Jacket Kit XL

Item #: 0178344

Cat #: 2399XL

UPC: 045242360208

Company wide:
0 in stock
Documents & Guides
Women'sHeated Jacket, Black, Battery: M12 Lithium, Size: XL. Includes: (1) Battery, Charger & USB Charger.

Overview

Women'sHeated Jacket, Black, Battery: M12 Lithium, Size: XL. Includes: (1) Battery, Charger & USB Charger.
Also known as: 045242360208, 2399XL, MIL2399XL

Specifications

Type: Jacket, Lithium Battery, Heated, USB
Size: XL
Color: Black
Volts DC: 12
Type: Jacket, Lithium Battery, Heated, USB
Color: Black
Size: XL
Volts DC: 12