M12 Women's Black Heated Jacket Kit L

Item #: 0178340

Cat #: 2399-L

UPC: 045242360192

Company wide:
0 in stock
Documents & Guides
Women'sHeated Jacket, Black, Battery: M12 Lithium, Size: L. Includes: (1) Battery, Charger & USB Charger.

Overview

Women'sHeated Jacket, Black, Battery: M12 Lithium, Size: L. Includes: (1) Battery, Charger & USB Charger.
Also known as: 045242360192, 2399-L, MIL2399L

Specifications

Type: Jacket, Lithium Battery, Heated, USB
Color: Black
Volts DC: 12
Size: Large
Type: Jacket, Lithium Battery, Heated, USB
Volts DC: 12
Color: Black
Size: Large