M12 Women's Black Heated Jacket Kit M

Item #: 0178338

Cat #: 2399M

UPC: 045242360185

Company wide:
0 in stock
Documents & Guides
Women'sHeated Jacket, Black, Battery: M12 Lithium, Size: M. Includes: (1) Battery, Charger & USB Charger.

Overview

Women'sHeated Jacket, Black, Battery: M12 Lithium, Size: M. Includes: (1) Battery, Charger & USB Charger.
Also known as: 045242360185, 2399M, MIL2399M

Specifications

Type: Jacket, Lithium Battery, Heated, USB
Color: Black
Size: Medium
Volts DC: 12
Type: Jacket, Lithium Battery, Heated, USB
Size: Medium
Color: Black
Volts DC: 12