30.5 mm, Control Station, Break Glass Station, Red Enclosure, 1NC

Item #: 0178291

Cat #: 10250TGR

UPC: 782113137650

$ 742.37 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Heavy-Duty, Assembled, Control Station, Die Cast, 1 Element, Break Glass, Station, 1 Normally Closed, Logic Level, Contact, EMERG. OFF, Red Enclosure, NEMA Type 4, 4X,12, 13

Overview

30.5 mm, Heavy-Duty, Assembled, Control Station, Die Cast, 1 Element, Break Glass, Station, 1 Normally Closed, Logic Level, Contact, EMERG. OFF, Red Enclosure, NEMA Type 4, 4X,12, 13

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 

The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113137650, 10250TGR, CUT10250TGR

Specifications

Color: Red
Mounting: Surface
Gangs: 1
Type: Control Station
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Red
Gangs: 1
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Mounting: Surface
Type: Control Station