50HP 1775RPM 3PH 60HZ 326T 1256M OPEN F1

Item #: 0178288

Cat #: EM2543TCI

UPC: 781568521823

Call for price
Company wide:
0 in stock
Documents & Guides
50HP 1775RPM 3PH 60HZ 326T 1256M OPEN F1

Overview

50HP 1775RPM 3PH 60HZ 326T 1256M OPEN F1
Also known as: 781568521823, EM2543TCI, BLMEM2543TCI

Specifications

Amps: 57
Phase: 3
Horsepower: 50
Amps: 57
Horsepower: 50
Phase: 3