Calpipe Industries PV0712CN00

Item #: 0178250

Cat #: PV0712CN00

UPC: 847656055585

$ 68.49 EA
Company wide:
0 in stock
Documents & Guides

Overview

CLBPV0712CN00
Also known as: 847656055585, PV0712CN00, CLBPV0712CN00

Specifications

Color: Black
Length: 10 ft
Diameter: 4 in
Material: PVC Coated Steel
Color: Black
Diameter: 4 in
Length: 10 ft
Material: PVC Coated Steel