Calpipe Industries PV4012CN00

Item #: 0178245

Cat #: PV4012CN00

UPC: 847656055660

$ 468.40 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

CLBPV4012CN00
Also known as: 847656055660, PV4012CN00, CLBPV4012CN00

Specifications

Length: 12 in
Color: Black
Diameter: 4 in
Material: PVC Coated Steel
Length: 12 in
Diameter: 4 in
Color: Black
Material: PVC Coated Steel