UL489 MCB 3P C 35A 480/277

Item #: 0178236

Cat #: SU203M-C35

UPC: 016779931384

$ 192.57 EA
Company wide:
2 in stock
Documents & Guides
UL489 MCB 3P C 35A 480/277

Overview

UL489 MCB 3P C 35A 480/277
Also known as: 016779931384, SU203M-C35, ABBSU203MC35

Specifications

Poles: 3
Amps: 35
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve C
Amps: 35
Mounting: DIN Rail
Interrupt Rating AC: 10 kA