20V Cordless Reciprocating Saw

Item #: 0178235

Cat #: DCS387P1

UPC: 885911378475

Company wide:
0 in stock
Documents & Guides
Reciprocating Saw, 20V, Cordless, SPM: 0 - 2900, Stroke Length: 1-1/8", Voltage: 20V, Weight: 6.4 lbs, Includes: (1) DCB205 20V Max* Premium XR Li-Ion Battery (5.0Ah), DCB101 Charger, Contractor Bag

Overview

Reciprocating Saw, 20V, Cordless, SPM: 0 - 2900, Stroke Length: 1-1/8", Voltage: 20V, Weight: 6.4 lbs, Includes: (1) DCB205 20V Max* Premium XR Li-Ion Battery (5.0Ah), DCB101 Charger, Contractor Bag

The DCS387P1 20 V MAX compact reciprocating saw has a compact and lightweight design for making cuts in confined spaces like in between studs. With a 1-1/8 In. stroke length and a variable speed trigger delivering up to 2,900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in four directions for a variety of applications including flush cutting and a bright LED light to illuminate dark work areas.

Also known as: 885911378475, DCS387P1, DEWDCS387P1

Specifications

Volts DC: 20
Type: Cordless
Volts DC: 20
Type: Cordless