Liquidtight Connector, 3", 45°, Malleable Iron

Item #: 0178213

Cat #: ST45300

UPC: 781381680455

$ 475.87 EA
Company wide:
0 in stock
Liquidtight Connector, 3 Inch, 45°, Malleable Iron, For Use With Metallic Liquidtight Conduit

Overview

Liquidtight Connector, 3 Inch, 45°, Malleable Iron, For Use With Metallic Liquidtight Conduit

Liquidtight “ST” and “STB” Connectors provides a dependable connection for liquidtight flexible metal conduit. Seals out oil, water, dust, dirt and fumes.

Also known as: 781381680455, ST45300, APPST45300

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in