Breaker, 20A, 1P, 120/240V, Type BAB, 10 kAlC, Bolt On, Shunt Trip

Item #: 0178168

Cat #: BAB1020S

UPC: 786679509609

$ 298.99 EA
Company wide:
11 in stock
Documents & Guides
20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC. Includes Shunt Trip: 120, 208, 240 VAC

Overview

20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC. Includes Shunt Trip: 120, 208, 240 VAC
Also known as: 786679509609, BAB1020S, CUTBAB1020S, Double oven

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On