High-Leverage Diagonal-Cutting Pliers, Electrician's Insulated

Item #: 0178166

Cat #: 200028EINS

UPC: 092644720079

$ 59.99 EA
Company wide:
2 in stock
High-Leverage Diagonal-Cutting Pliers, Electrician's Insulated, Tapered Head, Length: 8-1/4"

Overview

High-Leverage Diagonal-Cutting Pliers, Electrician's Insulated, Tapered Head, Length: 8-1/4"
Also known as: 092644720079, 200028EINS, KLE200028EINS

Specifications

Type: Pliers, Diagonal Cutting Pliers, Insulated, High Leverage Pliers
Length: 8 1/4 in
Color: Orange, Gray
Volts DC: 1000
Standards: California Proposition 65
Type: Pliers, Diagonal Cutting Pliers, Insulated, High Leverage Pliers
Color: Orange, Gray
Standards: California Proposition 65
Length: 8 1/4 in
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)