11-in-1 with Combo Screw Tips

Item #: 0178164

Cat #: 32505

UPC: 092644325052

Call for price
Company wide:
0 in stock
Documents & Guides
11-in-1 Multi-Bit Screwdriver / Nut Driver with Combo Tips, Precision machined tip designed for combination head screws

Overview

11-in-1 Multi-Bit Screwdriver / Nut Driver with Combo Tips, Precision machined tip designed for combination head screws
Also known as: 092644325052, 32505, KLE32505

Specifications

Type: Nut Driver, Screwdriver
Diameter: 3/16 in, 1/4 in, 3/8 in, 5/16 in
Size: # 1, # 2
Length: 8 in
Standards: California Proposition 65
Type: Nut Driver, Screwdriver
Size: # 1, # 2
Standards: California Proposition 65
Diameter: 3/16 in, 1/4 in, 3/8 in, 5/16 in
Length: 8 in