30.5 mm, Heavy-Duty, Assembled Push-Pull Unit

Item #: 0178162

Cat #: 10250T563C48-51

UPC: 782113914756

$ 485.76 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Green Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 Vac, 1nc

Overview

30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Green Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 Vac, 1nc
Also known as: 782113914756, 10250T563C48-51, CUT10250T563C4851

Specifications

Size: 40 mm
Material: Plastic
Type: 1NC
Size: 40 mm
Type: 1NC
Material: Plastic