WP 2G TOG/DUP CVR W/SW&RC

Item #: 0178135

Cat #: 30455

UPC: 095327304559

Company wide:
0 in stock
Documents & Guides
Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Gang: 2; Receptacle Rating: 15 AMP At 125 V; Configurations: Toggle/Duplex: For Single Pole Switch And Duplex Switch (Rating 5 AMP-250 V, 10 AMP-125 V) And Receptacle (15 AMP-125 V) Included

Overview

Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Gang: 2; Receptacle Rating: 15 AMP At 125 V; Configurations: Toggle/Duplex: For Single Pole Switch And Duplex Switch (Rating 5 AMP-250 V, 10 AMP-125 V) And Receptacle (15 AMP-125 V) Included
Also known as: 095327304559, 30455, MUL30455

Specifications

No Specifications Available