7W PAR20 LED Lamp, 35K

Item #: 0178121

Cat #: S9407

UPC: 045923094071

Company wide:
0 in stock
Documents & Guides
7 watt PAR20 LED; 3500K; 38' beam spread; Medium base; 120 volts

Overview

7 watt PAR20 LED; 3500K; 38' beam spread; Medium base; 120 volts

Satco PAR20 Lamps feature Solid State LED lighting, Reflector replacement lamp, Long life and are Dimmable & IP65 - Wet location rated For Indoor and Outdoor use

Also known as: 045923094071, S9407, SATS9407

Specifications

Wattage: 7
Lumens: 500
Shape: PAR20 (Sealed Beam)
Color: Silver
Light Technology: LED
Wattage: 7
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Lumens: 500
Color: Silver