Weatherproof In-Use Cover, 1-Gang, Multiple Insert, 5" Deep, Vertical Mount

Item #: 0178103

Cat #: S60000FVCD

UPC: 847656009717

$ 390.00 EA
Company wide:
14 in stock
Documents & Guides
Weatherproof In-Use Cover, 1-Gang, Multiple Insert, 5 Inch Deep, Vertical Mount, Extra Duty, Stainless Steel

Overview

Weatherproof In-Use Cover, 1-Gang, Multiple Insert, 5 Inch Deep, Vertical Mount, Extra Duty, Stainless Steel

Weatherproof box mounts to all stainless steel device boxes. It offers polished standard brite finish to increase corrosion resistance and aesthetic appearance. Box with lockable cover is ideal for outdoor wiring and high-traffic areas. It includes multi-die gasket and internal grounding screw.

Also known as: 847656009717, S60000FVCD, CLBS60000FVCD, Bubble Cover

Specifications

Mounting: Vertical
Material: Stainless Steel
Height: 6 in
Gangs: 1
Width: 3.200 in
Depth: 5.500 in
Mounting: Vertical
Height: 6 in
Width: 3.200 in
Material: Stainless Steel
Gangs: 1
Depth: 5.500 in