Exit Sign, Emergency LED, Single or Double Face, Red Letters

Item #: 0178087

Cat #: ER55LD3R

UPC: 781370410094

Company wide:
0 in stock
Documents & Guides
Die Cast Aluminum Contemporary LED Exit, Emergency LED, Single Face (w/Extra Face Plate for Double Face), Black Housing w/ Brushed Aluminum Face, Red Letters, Self Diagnostics

Overview

Die Cast Aluminum Contemporary LED Exit, Emergency LED, Single Face (w/Extra Face Plate for Double Face), Black Housing w/ Brushed Aluminum Face, Red Letters, Self Diagnostics
Also known as: 781370410094, ER55LD3R, CHLER55LD3R

Specifications

Material: Die Cast Aluminum
Mounting: Universal
Light Technology: LED
Wattage: 2.480
Color: Red/Brushed Aluminum
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Light Technology: LED
Color: Red/Brushed Aluminum
Mounting: Universal
Wattage: 2.480
Volts AC Range: 120 - 277