Transfer Switch, 30A, 1PH, 120/240VAC, NEMA 1

Item #: 0178075

Cat #: A310A

UPC: 815181012175

$ 605.57 EA
Company wide:
14 in stock
Documents & Guides
Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Power Inlet: L14-30, Includes: 10 Circuits, Watt Meter, (1) THQL2130, (1) THQL2120, (6) THQL1115, 16-inch Liquid-Tight Conduit with Fittings. Size: 13.75" x 7.00" x 4.50".

Overview

Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Power Inlet: L14-30, Includes: 10 Circuits, Watt Meter, (1) THQL2130, (1) THQL2120, (6) THQL1115, 16-inch Liquid-Tight Conduit with Fittings. Size: 13.75" x 7.00" x 4.50".

ProTran 2 A310A

Also known as: 815181012175, A310A, RTCA310A

Specifications

Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Circuits: 10
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Circuits: 10
Mounting: Surface
Amps: 30