Miniature Circuit Breaker - 2 Pole

Item #: 0178068
Cat #: SU202M-K63
UPC:
$ 117.16 EA
Company wide:
4 in stock
Miniature Circuit Breaker K-Char., 10Ka, 63A, 2P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 63A, 2P Ul489
Su202M-K63 Miniature Circuit Breaker K-Char., 10Ka, 63A, 2P Ul489
Also known as: SU202M-K63, ABBSU202MK63

Specifications

Amps: 63
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 63
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K

Customer Reviews

No reviews for this product
(0)