Miniature Circuit Breaker, 2P, 50A

Item #: 0178053
Cat #: SU202M-K50
UPC:
$ 106.15 EA
Company wide:
20 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 50 Amp

Overview

Miniature Circuit Breaker, 2 Pole, 50 Amp
Also known as: SU202M-K50, ABBSU202MK50

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 50
Type: Trip Curve K
Interrupt Rating AC: 10kA
Poles: 2
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 10kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve K

Customer Reviews

No reviews for this product
(0)