Miniature Circuit Breaker, 2P, 63A

Item #: 0178052

Cat #: SU202M-C63

UPC: 016779931193

$ 169.95 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 63 Amp

Overview

Miniature Circuit Breaker, 2 Pole, 63 Amp

SU202M-C63 Miniature Circuit Breaker C-Char., 10kA, 63A, 2P UL489

Also known as: 016779931193, SU202M-C63, ABBSU202MC63

Specifications

Amps: 63
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 63
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C