Miniature Circuit Breaker, 2P, 40A

Item #: 0178046
Cat #: SU202M-K40
UPC:
$ 91.96 EA
Company wide:
5 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 40 Amp

Overview

Miniature Circuit Breaker, 2 Pole, 40 Amp
Also known as: SU202M-K40, ABBSU202MK40

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 40
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 40
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve K

Customer Reviews

No reviews for this product
(0)