Miniature Circuit Breaker, 2P, 35A

Item #: 0178040

Cat #: SU202M-K35

UPC: 016779932794

$ 127.45 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 35 Amp

Overview

Miniature Circuit Breaker, 2 Pole, 35 Amp

SU202M-K35 Miniature Circuit Breaker K-Char., 10kA, 35A, 2P UL489

Also known as: 016779932794, SU202M-K35, ABBSU202MK35

Specifications

Amps: 35
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 35
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K