75W A21 Incandescent Lamp, Frosted

Item #: 0178026
Cat #: S5012
UPC: 045923050121
Call for price
Company wide:
0 in stock
75 Watt A21 Incandescent; Frost; 1500 Average rated hours; 720 Lumens; Medium Base; 12 Volt

Overview

75 Watt A21 Incandescent; Frost; 1500 Average rated hours; 720 Lumens; Medium Base; 12 Volt
Also known as: 045923050121, S5012, SATS5012

Specifications

Volts AC: 12
Base: Medium Screw (E26)
Wattage: 75
Color: Frosted
Color Rendering Index (CRI): 100
Lumens: 720
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Volts AC: 12
Wattage: 75
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Dimmable: Yes
Base: Medium Screw (E26)
Color: Frosted
Lumens: 720
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)