Miniature Circuit Breaker, 2P, 35A

Item #: 0178008

Cat #: SU202M-C35

UPC: 016779931155

$ 54.05 EA
Company wide:
7 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 35 Amp

Overview

Miniature Circuit Breaker, 2 Pole, 35 Amp

SU202M-C35 Miniature Circuit Breaker C-Char., 10kA, 35A, 2P UL489

Also known as: 016779931155, SU202M-C35, ABBSU202MC35

Specifications

Amps: 35
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 35
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C