Miniature Circuit Breaker - 1 Pole

Item #: 0177999

Cat #: SU201M-K30

UPC: 016779930158

$ 48.23 EA
Company wide:
2 in stock
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 30A, 1P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 30A, 1P Ul489
Also known as: 016779930158, SU201M-K30, ABBSU201MK30

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 30
Type: Trip Curve K
Volts DC: 48
Mounting: DIN Rail
Amps: 30
Volts AC: 277
Poles: 1
Type: Trip Curve K