Miniature Circuit Breaker - 1 Pole

Item #: 0177998
Cat #: SU201M-K20
UPC:
$ 37.36 EA
Company wide:
41 in stock
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 20A, 1P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 20A, 1P Ul489
Su201M-K20 Miniature Circuit Breaker K-Char., 10Ka, 20A, 1P Ul489
Also known as: SU201M-K20, ABBSU201MK20

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve K
Volts DC: 48
Mounting: DIN Rail
Poles: 1
Volts AC: 277
Amps: 20
Type: Trip Curve K

Customer Reviews

No reviews for this product
(0)