Miniature Circuit Breaker - 1 Pole

Item #: 0177994
Cat #: SU201M-K5
UPC:
$ 37.61 EA
Company wide:
29 in stock
Miniature Circuit Breaker K-Char., 10Ka, 5A, 1P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 5A, 1P Ul489
Su201M-K5 Miniature Circuit Breaker K-Char., 10Ka, 5A, 1P Ul489
Also known as: SU201M-K5, ABBSU201MK5

Specifications

Amps: 5
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Amps: 5
Volts AC: 277
Poles: 1
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve K

Customer Reviews

No reviews for this product
(0)