Miniature Circuit Breaker - 1 Pole

Item #: 0177992

Cat #: SU201M-K2

UPC: 016779930028

$ 46.36 EA
Company wide:
34 in stock
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 2A, 1P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 2A, 1P Ul489

Su201M-K2 Miniature Circuit Breaker K-Char., 10Ka, 2A, 1P Ul489

Also known as: 016779930028, SU201M-K2, ABBSU201MK2

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 2
Type: Trip Curve K
Volts DC: 48
Mounting: DIN Rail
Amps: 2
Volts AC: 277
Poles: 1
Type: Trip Curve K