Transformer, Dry Type, 45KVA, 480 Delta Primary, 208Y/120V Secondary

Item #: 0177988

Cat #: HT1F45AS

UPC: 783472867301

$ 8131.98 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 45 KVA, 480 Delta Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 3R

Overview

Transformer, Dry Type, 45 KVA, 480 Delta Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 3R
Also known as: 783472867301, HT1F45AS, SOLHT1F45AS

Specifications

Wattage: 30
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Wattage: 30
Volt Amps: 45kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y