This product has been discontinued.

Sign Ballast, Magnetic, T12/HO, 6 Lamp, 120 V
Item #: 0177983
Cat #: ASB-2448-46-BL-TP-I
UPC: 781087042991
Company wide:
0
in stock
Discontinued
Documents & Guides
Sign Ballast, Magnetic, T12/HO, 6 Lamp, 120 VMagnetic Sign Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, SignPro Series. For use with the following Linear Lamp Types: 4 to 6 T12/HO lamps, 24' to 48' total length.
Overview
Sign Ballast, Magnetic, T12/HO, 6 Lamp, 120 VMagnetic Sign Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, SignPro Series. For use with the following Linear Lamp Types: 4 to 6 T12/HO lamps, 24' to 48' total length.
Also known as: 781087042991, ASB-2448-46-BL-TP-I, ADVASB244846BLTPI, sign ballast
Specifications
| Wattage: | 110, 85 |
| Type: | Rapid Start, Magnetic, Sign High Output |
| Volts AC: | 120 |
| Shape: | T12 (Tubular) |
| Family / Style: | SignPro |
| Wattage: | 110, 85 |
| Volts AC: | 120 |
| Family / Style: | SignPro |
| Type: | Rapid Start, Magnetic, Sign High Output |
| Shape: | T12 (Tubular) |