MC/AC Cable Clip, 0.5"–0.718" OD

Item #: 0177971

Cat #: SL1518

UPC: 782856511762

$ 0.89 EA
Company wide:
0 in stock
Documents & Guides

Overview

CDY SL1518

Cable support accessory for the CADDY Speed Link wire hanging system to neatly secure cable along installation.

Also known as: 782856511762, SL1518, CDYSL1518

Features & Benefits

  • Spring steel cable attachment
  • Allows for electrical cable to be attached to nVent CADDY Speed Link wire rope

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant