Plug, Perma-Link, 15A 125V, 2P3W, Indoor, Safety Yellow

Item #: 0177942

Cat #: 1510P

UPC: 782862587003

$ 18.18 EA
Company wide:
35 in stock
Documents & Guides
Male Plug, Perma-Link Indoor, NEMA 5-15P, 15 Amps 125 Volts, 2-Pole 3-Wire Grounding, Safety Yellow

Overview

Male Plug, Perma-Link Indoor, NEMA 5-15P, 15 Amps 125 Volts, 2-Pole 3-Wire Grounding, Safety Yellow
Also known as: 782862587003, 1510P, ERI1510P

Specifications

NEMA Configuration: 5-15P
Amps: 15
Volts AC: 125
Color: Yellow
NEMA Configuration: 5-15P
Volts AC: 125
Amps: 15
Color: Yellow