Type Efs Front Lever Swt Unile

Item #: 0177936

Cat #: EFS150F1

UPC: 781381278751

$ 299.45 EA
Company wide:
0 in stock
Documents & Guides
App Efs150f1 1g-sp Switch 1/2 Hub

Overview

App Efs150f1 1g-sp Switch 1/2 Hub
Also known as: 781381278751, EFS150F1, APPEFS150F1

Specifications

Type: Switch
Poles: 1
Type: Switch
Poles: 1