1
more

Miniature Circuit Breaker, DIN Rail Mount, 3 Pole, 20A, 10kAIC
Item #: 0177935
Cat #: SU203M-K20
UPC: 016779930394
$ 192.27 EA
Company wide:
8
in stock
Miniature Circuit Breaker K-Char., 10Ka, 20A, 3P Ul489
Overview
Miniature Circuit Breaker K-Char., 10Ka, 20A, 3P Ul489
Su203M-K20 Miniature Circuit Breaker K-Char., 10Ka, 20A, 3P Ul489
Also known as: 016779930394, SU203M-K20, ABBSU203MK20
Specifications
| Poles: | 3 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Amps: | 20 |
| Type: | Trip Curve K |
| Interrupt Rating AC: | 10 kA |
| Poles: | 3 |
| Mounting: | DIN Rail |
| Type: | Trip Curve K |
| Volts AC: | 277, 480Y |
| Amps: | 20 |
| Interrupt Rating AC: | 10 kA |