A4000 SERIES 10-POLE BARRIER STRIP

Item #: 0177934

Cat #: SU203M-K15

UPC: 016779930370

$ 192.57 EA
Company wide:
13 in stock
Documents & Guides
A4000 SERIES 10-POLE BARRIER STRIP

Overview

A4000 SERIES 10-POLE BARRIER STRIP

Su203M-K15 Miniature Circuit Breaker K-Char., 10Ka, 15A, 3P Ul489

Also known as: 016779930370, SU203M-K15, ABBSU203MK15

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 15
Interrupt Rating AC: 10 kA