1
more

Miniature Circuit Breaker, DIN Rail Mount, 3 Pole
Item #: 0177932
Cat #: SU203M-K5
UPC: 016779930318
$ 192.57 EA
Company wide:
6
in stock
Miniature Circuit Breaker K-Char., 10Ka, 5A, 3P Ul489
Overview
Miniature Circuit Breaker K-Char., 10Ka, 5A, 3P Ul489
Su203M-K5 Miniature Circuit Breaker K-Char., 10Ka, 5A, 3P Ul489
Also known as: 016779930318, SU203M-K5, ABBSU203MK5
Specifications
| Poles: | 3 |
| Amps: | 5 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Type: | Trip Curve K |
| Interrupt Rating AC: | 10 kA |
| Poles: | 3 |
| Volts AC: | 277, 480Y |
| Type: | Trip Curve K |
| Amps: | 5 |
| Mounting: | DIN Rail |
| Interrupt Rating AC: | 10 kA |