Coax RG6, Quad Shield, Black, 1000'

Item #: 0177918

Cat #: RG6QUADCMRCCSBLKSW

UPC: 029892012700

Company wide:
0 in stock
Documents & Guides
Coax RG6, Quad Shield, Black, 1000 Foot

Overview

Coax RG6, Quad Shield, Black, 1000 Foot
Also known as: 029892012700, RG6QUADCMRCCSBLKSW

Specifications

Volts AC: 300
Length: 1000 ft
Jacket: PVC
Color: Black
Material: Copper Coated Steel
Type: RG6
Shielding: Quad Shielded
Volts AC: 300
Jacket: PVC
Material: Copper Coated Steel
Shielding: Quad Shielded
Length: 1000 ft
Color: Black
Type: RG6