Miniature Circuit Breaker - 2 Pole

Item #: 0177909

Cat #: SU202M-K0.2

UPC: 016779932589

$ 127.26 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 0.2 Amp

Overview

Miniature Circuit Breaker, 2 Pole, 0.2 Amp
Also known as: 016779932589, SU202M-K0.2, ABBSU202MK0.2

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 0.200
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 0.200
Volts DC: 96
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA