Miniature Circuit Breaker - 1 Pole

Item #: 0177902

Cat #: SU201M-K0.3

UPC: 016779929978

$ 48.23 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker C-Char., 10Ka, 0.3A, 1P Ul489

Overview

Miniature Circuit Breaker C-Char., 10Ka, 0.3A, 1P Ul489
Also known as: 016779929978, SU201M-K0.3, ABBSU201MK0.3

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Interrupt Rating DC: 10 kA