
$ 48.23 EA
Company wide:
2
in stock
Miniature Circuit Breaker K-Char., 10Ka, 35A, 1P Ul489
Overview
Miniature Circuit Breaker K-Char., 10Ka, 35A, 1P Ul489
Also known as: 016779930172, SU201M-K35, ABBSU201MK35
Specifications
| Amps: | 35 |
| Volts DC: | 48 |
| Volts AC: | 277 |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Type: | Trip Curve K |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 10 kA |
| Amps: | 35 |
| Volts AC: | 277 |
| Poles: | 1 |
| Interrupt Rating DC: | 10 kA |
| Volts DC: | 48 |
| Mounting: | DIN Rail |
| Type: | Trip Curve K |
| Interrupt Rating AC: | 10 kA |